Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

PROFESSIONAL VEHICLE BRUSH DUAL LEVEL 10IN

891.5314 - UNSPSC 47131605
9501038081990 1
PROFESSIONAL VEHICLE BRUSH DUAL LEVEL 10IN PROFESSIONAL VEHICLE BRUSH DUAL LEVEL 10IN
PROFESSIONAL VEHICLE BRUSH DUAL LEVEL 10IN

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Quantity 1
EAN 0060188053144

Features

10" angled or dual-level brush for automotive cleaning
Nylex fibres are soft and will not scratch a pre-rinsed painted surface
Block accepts flow through handles; excellent for commercial car or truck washes

Applications

Scrubbing delicate finishes on vehicles

Instructions

Apply a suitable vehicle wash from Wurth range (893.036030, 893.030114, 893.030104, 893.010004) scrub surface using brush and flow through handle (891.353) to agitate and loosen soils.

Notices

10" dual level brush easily cleans all areas of the vehicle. The flow through block with plush nylex fibres are designed for removing dirt from the most delicate automotive finishes. Vehicles should be thoroughly rinsed to remove grit and heavier dirt prior to scrubbing with a soapy brush.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.